Shop All Cut-Resistant Sleeves
Magid
MGARD Nylon Mesh Orange Sleeve Cut Level 4
Mfr # 230-95-XL
Zoro # G208109564
product price: $19.19
/pr
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Cut Level 4
- Sleeve Material Nylon Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 230-95-XL
- Zoro # G208109564
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Color | White |
ANSI/ISEA Cut Level | 4 |
Sleeve Material | Nylon Mesh |
Description
One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2307 Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The cut resistant sleeve is white nylon with safety orange Hook And Loop closure for easy removal and size adjustment The sleeve is 7 long and can be washed multiple times
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •White color
- •Safety orange Velcro closure for easy removal and size adjustment
- •7" length
- •13" width
- •Can be washed multiple times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 5 In. W, PK5, LPPE307VSP (LPPE307VSP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- MSA SAFETY Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (10033652)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4 (DXSB-22STPR)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- Magid Workwear and Protective Clothing