Shop All Cut-Resistant Sleeves
Magid
MGARD Nylon Mesh 8 Sleeve Cut Level 2
Mfr # 230815.5BCM
Zoro # G507467686
product price: $21.85
/pr
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Black
- Material Nylon Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 230815.5BCM
- Zoro # G507467686
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Color | Black |
Material | Nylon Mesh |
Description
One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2308115BCM Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The cut resistant sleeve is black nylon with safety orange hook and loop closure for easy removal and size adjustment The sleeve is 8 long, 155wide, and can be washed multiple times
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •Black color
- •Safety orange Velcro closure for easy removal and size adjustment
- •8" length
- •15.5" width
- •Can be washed multiple times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H (66272)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, XL (76020401XL)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- Magid Abrasion & Cut Resistant Clothing