Shop All Cut-Resistant Sleeves
Magid
MGARD Nylon Mesh 17 Sleeve Cut Level 2
Mfr # 260-18
Zoro # G508109547
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Yellow
- Sleeve Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 260-18
- Zoro # G508109547
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Color | Yellow |
Sleeve Material | Fiberglass |
Description
The Magid MGARD Nylon Mesh 26018 Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The lightweight sleeve is grey nylon with elastic at the wrists and safety orange Hook And Loop closure for easy removal and ideal fit The sleeve is 17 long, 6 wide, with 13 bicep circumference and can be washed multiple times Cut Level 2 protection
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •Lightweight, grey color
- •Elastic at the wrists
- •Safety orange Velcro closure for easy removal and size adjustment
- •18" length
- •6" width with 13" bicep circumference
- •Can be washed multiple times
- •Cut Level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- CLC WORK GEAR Knee Pads, Soft, Black, 1 Straps, PR (V231)
- PLASTICS R UNIQUE Parking Block, Ultra White, 4 ft., 3"H, Lags (ULTRA3648PBW-LAGS)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- Magid Abrasion & Cut Resistant Clothing