Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Sleeve Cut Level A2
Mfr # NH18-E
Zoro # G608079313
product price: $4.99
/ea
Sold in multiples of 24 for $119.76
$119.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Natural
- Material Nyguard
- Gusset None
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NH18-E
- Zoro # G608079313
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Item | Cut Abrasion Clothing |
ANSI/ISEA Cut Level | 2 |
Color | Natural |
Material | Nyguard |
Gusset | None |
Closure Type | Elastic |
Thumbslot | No |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
- •Available in various lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Blue (304340272)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSG)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 18 in L, Gray, M (KTAG1T18TM)
- Magid Abrasion & Cut Resistant Clothing