Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Sleeve Cut Level A2
Mfr # NH12-E
Zoro # G608109560
product price: $3.59
/ea
Sold in multiples of 24 for $86.16
$86.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Material Nyguard
- ANSI/ISEA Cut Level 2
- Gusset None
- Thumbslot No
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NH12-E
- Zoro # G608109560
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Sleeve Material | Nyguard |
ANSI/ISEA Cut Level | 2 |
Gusset | None |
Thumbslot | No |
Color | Natural |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
- •Available in various lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Black and Gum Comp Toe Classic, PR (RB4154)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- Magid Abrasion & Cut Resistant Clothing