Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Thumb Slot With 4 Gusset Cut Level A2
Mfr # NH22TSG
Zoro # G808109551
Sold in multiples of 24 for $138.00
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Thumbslot Yes
- Gusset Standard
- Sleeve Material Nyguard
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # NH22TSG
- Zoro # G808109551
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Thumbslot | Yes |
Gusset | Standard |
Sleeve Material | Nyguard |
Color | Natural |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a thumb slot and 4 gusset
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
- •Available in various lengths and includes a thumb slot and 4" gusset.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 4ft./8ft. (03-WS-FO)
- CHUMS Switchback Silicone, Black/Smoke Fade (12308199)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- MAGID CutMaster Aramax Aramax Knit Sleeves with Alligator Clip (AXB224SAC)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- Magid Cut-Resistant Sleeves