Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2, TS
Mfr # NH20-TS-E
Zoro # G007467681
product price: $4.55
/ea
Sold in multiples of 24 for $109.20
$109.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Natural
- Thumbslot Yes
- Material Nyguard
- Gusset None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NH20-TS-E
- Zoro # G007467681
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Color | Natural |
Thumbslot | Yes |
Material | Nyguard |
Gusset | None |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a thumb slot
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
- •Available in various lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASH+OUT Portable Emergency Eyewash Cup, Screws onto Water Bottles (5001)
- OPTIC MAX Reading Safety Glasses +1.5, Full Polycarbonate Lens (100C/1.5)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 2XL, Reg (HVJS206)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- Magid Workwear and Protective Clothing