Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2
Mfr # NHB22TSG
Zoro # G507467655
product price: $5.59
/ea
Sold in multiples of 24 for $134.16
$134.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gusset 4in wide
- Material Nyguard
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NHB22TSG
- Zoro # G507467655
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Color | Black |
Gusset | 4in wide |
Material | Nyguard |
Thumbslot | Yes |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
- •Available in various lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, S, PR (KPSTA18TH/S)
- Magid Cut-Resistant Sleeves