Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Gusset Cut Level A2
Mfr # NHB22GL
Zoro # G507467716
product price: $5.95
/ea
Sold in multiples of 24 for $142.80
$142.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Black
- Material Nyguard
- Gusset 5.5in wide
- Thumbslot No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NHB22GL
- Zoro # G507467716
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Color | Black |
Material | Nyguard |
Gusset | 5.5in wide |
Thumbslot | No |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- ATLAS GLOVE GLOVE ATLAS THERMA XL (451XL-10.RT)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MAGID MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4 (DXSB-22STPR)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- Magid Cut-Resistant Sleeves