Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Elastic Band Cut Level A2
Mfr # NHB14-E
Zoro # G408079308
product price: $3.39
/ea
Sold in multiples of 24 for $81.36
$81.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Elastic
- ANSI/ISEA Cut Level 2
- Thumbslot No
- Color Black
- Material Nyguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NHB14-E
- Zoro # G408079308
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Closure Type | Elastic |
ANSI/ISEA Cut Level | 2 |
Item | Clothing |
Thumbslot | No |
Color | Black |
Material | Nyguard |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
- •Available in various lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Wh, 300ft x 1-3/16 In (TXW-200)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, XL ( 11 ), 100 PK, Orange (D01-09-011-100)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4 (DXSB-22STPR)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- Magid Cut-Resistant Sleeves