Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard 22 Protective Sleeves Cut Level A2
Mfr # NH22GXL
Zoro # G808109568
product price: $6.25
/ea
Sold in multiples of 24 for $150.00
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Natural
- Sleeve Material Nyguard
- Thumbslot No
- Gusset XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # NH22GXL
- Zoro # G808109568
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Color | Natural |
Sleeve Material | Nyguard |
Thumbslot | No |
Gusset | XL |
Description
Magid MGARD NyGuard sleeves are constructed with hightenacity nylon with good cut and abrasion resistance The NH22G combines coolness, comfort and cut resistance due to this unique fiber blend This 22 sleeve features ANSI Cut Level A2 protection, as well as a snug comfortable fit due to its knit wrist cuff Applications include automotive manufacturing, appliance industry, metal stamping, metal fabrication, and assembly This is an ANSI Cut Level A2 sleeve
- •22" nylon/cotton blend sleeves
- •Combines good cut-resistance and comfort
- •ANSI Cut Level A2
- •Knit wrist cuff for snug fit
- •Cool, comfortable fiber blend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z FLOOR GUARD Adhesive Film Refill Roll, L, Clear (54717)
- CLC WORK GEAR Knee Pads, Soft, Rubber, Universal, PR (V310)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID TerryMaster 100 Cotton Terrycloth Sleeves (SLWT-16)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- Magid Cut-Resistant Sleeves