Magid

MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4


product price: $16.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sleeve Length 22in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sleeve Length 22in

Description

Lightweight, seamless, 100 Kevlar Magid MGARD BFKV22TS Sleeve offers improved comfort and increased protection against cuts, punctures and abrasions Kevlar material is five times stronger than steel per unit weight, inherently flame resistant and lasts twice as long as leather while withstanding everyday wear Each black sleeve is 22 long and double layered with thumb slot


  • •Black fabric, lightweight and seamless
  • •100% Kevlar knit material
  • •Improved comfort and increased protection against cuts, punctures and abrasions
  • •22" length
  • •Double layered
  • •Thumb slot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.