Shop All Flame Resistant Sleeves
Magid
MGARD Kevlar 18 Fire Resistant Sleeve with Thumb Slot Cut Level 4
Mfr # BFKV18TS
Zoro # G807467676
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 18in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BFKV18TS
- Zoro # G807467676
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 18in |
Description
Inherently flame resistant, the Magid MGARD BFKV18TS Cut Resistant Sleeve arm protectors are 100 Kevlar knit, cutresistant, lightweight, and seamless The protective flame resistant sleeve offers improved comfort and increased protection against cuts, punctures and abrasions These 18 long, 4 wide black Kevlar sleeves are comprised of a twoply black material treated with fibre shield and thumb slot
- •Flame resistant, cut and abrasion resistant
- •100% Kevlar knit material
- •18" length, 3" width
- •Lightweight and seamless
- •2-ply material
- •Thumb slot
- •Treated with fibre shield
- •Black color hides dirt and lasts longer
- •One size fits all
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- MCR SAFETY Beige Driver Syn Leather Red, S, PK12 (3750S)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, 3Xl (1855-XXXL)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, XL (18015TWKW-XL)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- MAGID MGARD Spectra Flame Resistant Sleeve Cut Level 4, XL (SPL245-XL)
- MAGID Leather Cape Sleeves And Bibs/ Detachable, (T4119)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- Magid Arc Flash and Flame Resistant Clothing