Shop All Cut-Resistant Sleeves
Magid
MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4
Mfr # DXSB-22STPR
Zoro # G108109558
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Color Black
- Sleeve Material Dx TechnologyDX Technology
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # DXSB-22STPR
- Zoro # G108109558
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Black |
Sleeve Material | Dx TechnologyDX Technology |
Thumbslot | Yes |
Description
The Magid MGARD DXSB Sleeves feature DX Technology an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touchx000D
- •Sold as a pair
- •DX Technology uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause
- •13-gauge DX Technology engineered yarn delivers extreme comfort that is 20% lighter than a traditional HPPE of the same cut level
- •DX Technology feels cool to the touch which keeps the wearer cool and comfortable while working
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •In a 22 length with a thumb slot
- •Thumb slot with thin fiber knit palm keeps the sleeve from riding up and reduces bulk when wearing gloves
- •Dark color hides dirt and grime to extend worker wear time
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70705)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- Magid Cut-Resistant Sleeves