Shop All Cut-Resistant Sleeves
Magid
MGARD DX Technology DXS Sleeve w Thumb SlotCut Level A4 ShrinkWrapped for Vending Use
Mfr # SWDXS18BSTPR
Zoro # G407467700
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DX Technology
- Color Orange
- Thumbslot Yes
- Length 18in
- Gusset Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWDXS18BSTPR
- Zoro # G407467700
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Dimensions
Length | 18in |
Details
Material | DX Technology |
Color | Orange |
Thumbslot | Yes |
Gusset | Standard |
Description
The Magid MGARD DXS Sleeves feature DX Technology an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection The result is an extremely comfortable, cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touch Shrinkwrapped for vending use
- •New DX Technology uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause
- •DX Technology engineered yarn delivers extreme comfort that is 20% lighter than a traditional Hyperon of the same cut level
- •DX Technology feels cool to the touch which keeps the wearer cool and comfortable while working
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •Available in 18 and 22 lengths
- •Thumb slot keeps the sleeve from riding up while providing comfort and protection
- •Thin fiber knit palm reduces bulk when wearing gloves
- •High-visibility color enhances worker protection and ensures worker compliance
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSGL)
- MAGID MGARD Nylon Mesh Orange Sleeve Cut Level 4 (2309X16)
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- MAGID Axfr183Spr 18" Fr Aramax Single Ply Sleeves (SWAXFR183SPR)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- Magid Abrasion & Cut Resistant Clothing