Shop All Cut-Resistant Sleeves
Magid
MGARD Black Nylon Mesh Sleeve Cut Level 4
Mfr # 230-8-BCM
Zoro # G407467663
product price: $21.65
/pr
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Black
- Material Nylon Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 230-8-BCM
- Zoro # G407467663
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Color | Black |
Material | Nylon Mesh |
Description
One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2308BCM Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The heavy weight sleeve is black nylon with hook and loop closure for easy removal and size adjustment The sleeve is 8 long and can be washed multiple times
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •Heavy weight, black color
- •Velcro closure for easy removal and size adjustment
- •8" length
- •Can be washed multiple times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7022-B)
- HY-KO 6In White Plastic Number 9, 5PK (A30309)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- Magid Cut-Resistant Sleeves