MGARD Aramax XT Flame Resistant Sleeve Cut Level 3
Mfr # AXFR243S
Zoro # G907461390
Key Features
- Sleeve Length 24in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AXFR243S
- Zoro # G907461390
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 24in |
Description
Taking performance up a notch, the Magid MGARD Aramax XT FR Sleeves are constructed of Aramax XT FR Yarn, a unique, engineered blend of paraaramid, fiberglass, synthetic fibers and FR fiber formula Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of similar weight made from 100 paraaramid Aramax XT FR Sleeves deliver the added level of protection required for metal stamping and metal assembly when flames or sparks are present With ANSI Cut Level 3 ratings, Aramax XT FR Sleeves possess a distinctive yellowgreen coloration, and have excellent durability that helps them hold up well on the job and in the wash
- •Yellow/green, lightweight, 100% Aramax XT FR single-ply seamless machine knit sleeves with flame-resistant properties are ideal for stamping, assembly, and glass and metal handling when flames or spark hazards are present
- •Manufactured using Magids proprietary Aramax XT FR Yarn is spun from a unique, engineered blend of para-aramid, fiberglass, synthetic fibers and FR fiber formula to deliver unrivaled cut and abrasion resistance, comfort, durability and flame resistance
- •Aramax XT FR Sleeves offer up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than sleeves of a similar weight made from 100% para-aramid
- •Specially engineered to wick away moisture and to allow more air transfer, Aramax XT FR Sleeves stay cooler and breathe easier to provide superior comfort
- •Dark yellow/green color hides dirt, reducing disposal and extending wear
- •Washable fabric can be used over and over without compromising performance
- •ANSI Cut Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 (8677533)
- GLOVE GUARD Handi Klip(R) Clip, Fire Red, Blank (43100FRD)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve (T4115-M)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID SparkGuard Flame Resistant 9 oz Cape Sleeve with Woven Kevlar Sleeves, XL (18015TWKW-XL)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV-18)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV24)
- Magid Flame Resistant Sleeves