Shop All Flame Resistant Sleeves
Magid
MGard Aramax XT 22 Flame Resistant SleeveCut Level 4
Mfr # AXTFR223G
Zoro # G607461386
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 22in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AXTFR223G
- Zoro # G607461386
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 22in |
Description
For stamping, assembly, and glass or metal handling applications when flames or spark hazards are present, the Magid MGard Aramax XT Flame Resistant Knit Sleeves offer lightweight, singleply ANSI level 4 cut protection plus flame resistance
- •Magids exclusive Aramax XT FR Yarn delivers unrivaled cut and abrasion resistance, comfort and durability with flame resistance
- •Protection of a two-ply sleeve in the comfort-enhancing construction of a single-ply
- •Moisture-wicking material allows for air flow to keeps the wearer cool and comfortable
- •Gusset and elastic at the bicep for added fit and comfort
- •Washable fabric can be used over and over without compromising performance
- •ANSI Level 4 Cut Resistance
- •Made in the U.S.A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass, LINE FORMS HERE (FS200-1422-V-SB-LINEFORMSHERE)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (QHP4-WHITE)
- MAGID MGARD Spectra Flame Resistant Sleeve Cut Level 4, XL (SPL245-XL)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV24)
- PIP Sleeves, Rubber, Yellow, M, 17000VAC, PR (199-2-REGULAR)
- Magid Flame Resistant Sleeves