Shop All Cut-Resistant Sleeves
Magid
MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9
Mfr # ADS229STPR
Zoro # G308109563
product price: $34.99
/pr
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Sleeve Material Aerodex
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # ADS229STPR
- Zoro # G308109563
- Country of Origin China
- Category Cut-Resistant Sleeves
Details
Color | Blue |
Sleeve Material | Aerodex |
Thumbslot | Yes |
Description
Magid MGARD ADS CutResistant Sleeves feature AeroDex, a firsttomarket lightweight shell technology that is over 50 lighter with the same cut protection as comparable Cut Level A9 sleeve materials AeroDex is specially engineered to feel cooler, making it a more comfortable solution that workers will actually want to wear, especially in hot facilities or outdoor jobsites This arm protection sleeve with thumb slot features a thin fiber knit palm and a hookandloop bicep closure for a secure, allday fit ADS189STPR 18 size ADS229STPR 22x000D
- •AeroDex(R) engineered yarn delivers extremely lightweight A9 cut resistance that is 50% lighter than a traditional HPPE of the same cut level
- •13-gauge AeroDex is specially engineered to feel cooler than a comparable cut resistant sleeve
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •Available in 18 and 22 lengths with a thumb slot
- •Thumb slot with thin fiber knit palm keeps the sleeve from riding up and reduces bulk when wearing gloves
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Machine washable for longer service life
- •Separate "left arm" and "right arm" labeled versions for enhanced comfort and easy identification
- •ANSI Level A9 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield (14220)
- HONEYWELL NORTH Howard Leight„¢ SMF-30 SmartFit® Reusable Earplugs, Corded, NRR 25, 100 Pairs/Box (SMF-30)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- MAGID MGARD Nylon Mesh Orange Sleeve Cut Level 4 (2309X16)
- MAGID CutMaster Aramax Aramax Knit Sleeves with Alligator Clip (AXB224SAC)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XL (KOP1T22THXL)
- Magid Cut-Resistant Sleeves