Shop All Cut-Resistant Sleeves
Magid
MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9
Mfr # ADS189STPR
Zoro # G408109562
original price:
$30.69
4% off
new price: $29.19
/pr
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Sleeve Material Aerodex
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # ADS189STPR
- Zoro # G408109562
- Country of Origin China
- Category Cut-Resistant Sleeves
Details
Color | Blue |
Sleeve Material | Aerodex |
Thumbslot | Yes |
Description
Magid MGARD ADS CutResistant Sleeves feature AeroDex, a firsttomarket lightweight shell technology that is over 50 lighter with the same cut protection as comparable Cut Level A9 sleeve materials AeroDex is specially engineered to feel cooler, making it a more comfortable solution that workers will actually want to wear, especially in hot facilities or outdoor jobsites This arm protection sleeve with thumb slot features a thin fiber knit palm and a hookandloop bicep closure for a secure, allday fit ADS189STPR 18 size ADS229STPR 22x000D
- •AeroDex(R) engineered yarn delivers extremely lightweight A9 cut resistance that is 50% lighter than a traditional HPPE of the same cut level
- •13-gauge AeroDex is specially engineered to feel cooler than a comparable cut resistant sleeve
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •Available in 18 and 22 lengths with a thumb slot
- •Thumb slot with thin fiber knit palm keeps the sleeve from riding up and reduces bulk when wearing gloves
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •Machine washable for longer service life
- •Separate "left arm" and "right arm" labeled versions for enhanced comfort and easy identification
- •ANSI Level A9 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Boom, Maintenance, 12 ft. L, PK4 (M-MB312)
- RPS OUTDOORS Rps Sx Pvc Rainsuit Navy Blue L (51-200NB-L)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Black (FP-V-100-M-BLK)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S (KTAFGT18SFS)
- Magid Workwear and Protective Clothing