MGARD ADS 18 Cut Resistant Sleeves Cut Level A6
Mfr # ADS-18BSTPR
Zoro # G408109555
Key Features
- Color Blue
- Sleeve Material Aerodex
- Thumbslot Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # ADS-18BSTPR
- Zoro # G408109555
- Country of Origin Viet Nam
- Category Cut-Resistant Sleeves
Details
Color | Blue |
Sleeve Material | Aerodex |
Thumbslot | Yes |
Description
Magid MGARD ADS CutResistant Sleeves are made with AeroDex lightweight shell technology which offers the same cut protection as comparable cut level A6 sleeve materials while being 50 lighter Your workers benefit from increased comfort and mobility, especially while working long shifts The AeroDex fabric feels cooler than its counterparts, making it more comfortable to wear, especially in hot facilities or on outdoor jobsites, and the UPF 50 protection helps to protect from the sun's harmful UV rays This cut resistant sleeve with thumb slot has a thin fiber knit palm that prevents the sleeve from riding up, while also reducing bulk when a worker must wear protective gloves For quick cut level identification before work begins, this arm protection sleeve has a colorcoded shield graphic that can be viewed from a distancex000D
- •Sold as a pair
- •Made with AeroDex engineered yarn technology
- •50% lighter than traditional HPPE of the same cut level
- •18-Gauge
- •Feels cooler than other comparable cut-resistant sleeves
- •18" and 22" lengths available
- •Premium 1.5"" hook and loop closure
- •Gusset bicep treatment to fit most arms
- •Thumb slot with thin fiber knit palm - reduces bulk and wont ride up
- •UPF 50+ protection from harmful UV rays
- •ANSI Level A6 Cut Resistance
- •Machine washable for a longer service life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXL)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- STEINER Fire Extinguisher Cover, Fits 15-30lb. (XT8)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- 212 PERFORMANCE Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Single Safety Sleeve (Black) (301630)
- Magid Workwear and Protective Clothing