Mechanics Gloves, XL, Black
Mfr # MECH103XL
Zoro # G107467284
Key Features
- Color Black
- Palm Construction Padded
- ANSI/ISEA Cut Level 0
- Design Uncoated
- Coating Material No Coating
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MECH103XL
- Zoro # G107467284
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Construction | Padded |
ANSI/ISEA Cut Level | 0 |
Design | Uncoated |
Coating Material | No Coating |
Description
The Magid Pro Grade Plus MECH103 safety work gloves offer heavyduty comfort, protection and style Featuring rugged, synthetic leather palms with speciallypositioned gel pads, these heavy duty gloves were designed to stand up to the toughest of tasks With a fourway stretch spandex back for extra flexibility and reinforced fingertips for longer wear, these mechanics work gloves really perform An embossed neoprene knuckle protects against abrasion, and a hook and loop wrist closure with side vent lycra panel keeps debris out and provides a secure fit Moreover, a terrycloth brow wipe provides additional comfort and safety features
- •Synthetic leather palm with gel pads
- •Comfort-enhancing stretch spandex back
- •Embossed neoprene knuckle
- •Hook and loop wrist closure
- •Reinforced fingertips add toughness
- •Side vent lycra panel
- •Terrycloth thumb brow wipe
- •Machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Safety Guidelines For, 18 x 24 In. (SP124485L)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- LINCOLN ELECTRIC Sweatband, Headgear Attachments, 0.25 (KP2854-1)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- MAGID Mechanics Gloves, L, Black (MECH103L)
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- MAGID Cx62 Flame Resistant Leather Composite Mechanic'S Glove, Xl (CX-62-XL)
- MAGID Mechanics Gloves, XL, Black (MECH107XL)
- MAGID Impact Gloves, M, Black (TRX606-M)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- LIFT SAFETY OPTION Glove Black Synthetic Leather with Air Mesh (GON-17KKS)
- Magid Mechanics Gloves