Shop All Mechanics Gloves
Magid
Mechanics Gloves, XL, Black
Mfr # AG7000T-XL
Zoro # G207466354
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Construction Non-Padded
- Glove Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AG7000T-XL
- Zoro # G207466354
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Construction | Non-Padded |
Glove Style | Full Finger |
Description
Magid RoadMaster High Performance Mechanics Glove is constructed of a synthetic leather palm for durability with a spandex back for flexibility The great fit provides maximum dexterity while protecting hands from cuts, abrasions, and burns The adjustable hook and loop closure ensures a comfortable fit and reinforced fingertips create a longer wear
- •High grip synthetic suede palm
- •Comfort-enhancing spandex stretch back
- •Velcro closure for best fit
- •Reinforced fingertips add toughness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, M, PK12 (92718NFM)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-LG)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- MAGID Mechanics Gloves, L, Black (MECH107L)
- MAGID Impact Gloves, M, Black (TRX606-M)
- MAGID Mechanics Gloves, L, Black (MECH103L)
- MAGID Mechanics Gloves, XL, Black (MECH107XL)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- Magid Mechanics Gloves