Mechanics Gloves, L, Hi-Viz Yellow
Mfr # MECH106L
Zoro # G707462405
Key Features
- Color Hi-Viz Yellow
- Palm Construction Padded
- Glove Style Full Finger
Product Information
- Brand Magid
- MFR # MECH106L
- Zoro # G707462405
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Hi-Viz Yellow |
Palm Construction | Padded |
Glove Style | Full Finger |
Description
The Magid Pro Grade Plus MECH106 road gloves feature a highquality synthetic leather palm with abrasionresistant PVC pads for a durable grip even in wet conditions The hiviz lime yellow, fourway stretch spandex back of these knuckle gloves provides a snug fit, and the reflective fingers and trim help to ensure user safety These machinewashable construction gloves also feature an abrasionresistant neoprene knuckle and slipon style extended cuff with shirred elastic wrist These safety gloves were specifically designed for road crew workers, tow truck drivers or any construction worker needing higher visibility
- •Hi-viz lime yellow four-way stretch back
- •Reflective fingers and trim
- •Synthetic leather palm for comfort and grip
- •Abrasion-resistant PVC pads for durable grip
- •Abrasion-resistant neoprene knuckle
- •Slip-on style extended cuff
- •Shirred elastic wrist
- •Machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1422-RD_7X5 (U4-1422-RD_7X5)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BY-50-BX)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- MAGID Mechanics Gloves, XL, Hi-Viz Yellow (MECH106XL)
- MAGID Mechanics Gloves, L, Black (MECH107L)
- MAGID Mechanics Gloves, M, Black, Leather (MECH107M)
- MAGID Mechanics Gloves, 2XL, Black (MECH107XXL)
- MAGID Cx62 Flame Resistant Leather Composite Mechanic'S Glove, Xl (CX-62-XL)
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- Magid Gloves & Hand Protection