Shop All Leather Palm Gloves
Magid
MECH201 Goatskin Leather Palm Mechanics Glove
Mfr # MECH201-XL
Zoro # G308108566
product price: $12.79
/pr
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Leather Grade Premium
- Grip Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MECH201-XL
- Zoro # G308108566
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Glove Leather Grade | Premium |
Grip Pattern | Gunn Cut |
Description
Magid MECH201 Mechanics Glove features a premium goatskin leather palm and a comfortenhancing Spandex stretch back for durable general purpose protection
- •Premium goatskin leather palm provides durability and flexibility
- •Comfort-enhancing Spandex stretch back
- •Split cowhide leather reinforced palm and thumb adds durability
- •Elastic wristband with hook and loop closure
- •Wing thumb delivers a natural fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- BULLARD Replacement Flex-Gear6-Point Ratchet Sus (RS6RC)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, 12PK (TB23E-J)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- ENDURA Gloves, Oilbloc Grain, Goatskin, XL, PR (399OBGKG5XL)
- Magid Gloves & Hand Protection