Shop All Overboots and Overshoes
Magid
MDB14 14 20kV Dielectric Overboots
Mfr # MDB14-9
Zoro # G208109021
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Ozone Resistant Rubber
- Toe Type Plain Toe
- Waterproof Yes
- Height 14in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MDB14-9
- Zoro # G208109021
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Height | 14in |
Details
Color | Orange |
Material | Ozone Resistant Rubber |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Arc Clothing |
Description
For jobs that require footwear protection from step potential and ground contact events, the Magid MDB14 20kV Dielectric Overboot features premium ozone resistant rubber that delivers superior dielectric protection MDB14 conforms to ASTM F1117 and is 100 tested to electrical hazard requirements of ASTM F1116 at 20,000 volts
- •Premium grade ozone resistant rubber delivers superior dielectric protection
- •Wide boot shaft design allows for an easy fit over work boots
- •Adjustable side strap with nonmetallic buckle improves fit
- •Ideal for use where step potential hazard exists
- •Conforms with ASTM F1117 and is 100% tested to the electrical hazard requirements of ASTM F1116 at 20,000 volts
- •100% waterproof
- •Tested in the U.S.A.
- •Boots are in stock and once an order is placed then boots are electrically tested and shipped, the estimated lead time of 5 days is to allow for the testing process and shipping preparation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- NMC Aluminum Safe-T-Paddle Stop/Slow Sign, PS3 (PS3)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- DUPONT Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH3X002500)
- DUNLOP Knee Boots, Size 13, 17" H, Yellow, Plain, PR (8805000)
- IMPACTO Ergomates H2O Anti-Fatigue Overshoe - Large- Work Boots Women 11-13- Men 10-12 (H2O703BL)
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Red, Fits Men's Size 10 to 11, Large, 1 Pair (TTL)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 15 (BOOT-SLUSH-15)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- TALON TRAX 8 Men's Steel (5T254)
- Magid Foot Protection