Shop All Inspection Gloves
Magid
Machine Knit Gloves, Natural, 12 PK
Mfr # 13-651-18-COT
Zoro # G807467508
product price: $10.89
/pk 12, $0.91/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Men's (Fits Large)
- Color Natural
- Palm Construction Machine Knit
- Industry Type Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 13-651-18-COT
- Zoro # G807467508
- Country of Origin Philippines
- Category Inspection Gloves
Dimensions
Glove Size | Men's (Fits Large) |
Details
Item | Machine Knit Gloves |
Color | Natural |
Palm Construction | Machine Knit |
Industry Type | Ambidextrous |
Description
Magid TouchMaster 1365114COT1365118COT machineknit lisle gloves fits like a dress glove This seamless glove has a reversible pattern for longer wear This soft glove is tightly knit from 100 cotton for a cool and comfortable fit Extralong TouchMaster machineknit lisle gloves also features an overedge hem to prevent unraveling This TouchMaster glove is perfect for inspection or any general purpose use Available in 14 and 18 lengths
- •Seamless and reversible design extends glove life
- •Tightly knit 100% cotton construction for cool and comfortable fit
- •Over-edge hem prevents washing-related unraveling
- •14" and 18" lengths
- •Natural color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- MAGID Stretch Nylon Gloves, L, 12PK (MNSN3-L)
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- MAGID Greyt Shadow G14181KW Lightweight 10gauge Knit Gloves, 12PK (G14181KW-J)
- MAGID TouchMaster 661H Medium Weight Hemmed Lisle Gloves, 12PK (660H)
- MAGID Machine Knit Gloves, Natural, 12 PK (13-651-14-COT)
- TURTLESKIN Glove Liners, Nylon/Polyester, S, Wht, PR (CPB-300)
- Magid Gloves & Hand Protection