Shop All Inspection Gloves
Magid
Machine Knit Gloves, Natural, 12 PK
Mfr # 13-650-KW
Zoro # G107467352
product price: $6.99
/pk 12, $0.58/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Color Natural
- Palm Construction Machine Knit
- Industry Type Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 13-650-KW
- Zoro # G107467352
- Country of Origin Philippines
- Category Inspection Gloves
Dimensions
Glove Size | M |
Details
Item | Machine Knit Gloves |
Color | Natural |
Palm Construction | Machine Knit |
Industry Type | Ambidextrous |
Description
The TouchMaster 13650KW13651KW machineknit lisle glove fits like a dress glove This seamless glove has a reversible pattern for longer wear This glove is knit from a cotton and polyester blend providing cool and comfortable fit The longlasting 13650KW13651KW also features a knit wrist cuff and overedge hem to prevent unraveling when washed This TouchMaster glove is perfect for inspection or any general purpose use
- •Seamless and reversible glove adds to gloves life
- •Cotton/polyester glove provides a cool and comfortable fit
- •Knit wrist cuff for a secure fit
- •Over-edge hem prevents unraveling when washed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24HA (W11-7-24HA)
- HEROS PRIDE Belt Accessory, Nylon (1095)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- MAGID Stretch Nylon Gloves, S, 12PK (MNSN3-S)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- MAGID Machine Knit Gloves, Natural, 12 PK (13-651-14-COT)
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- MAGID Stretch Nylon Gloves, L, 12PK (MNSN3-L)
- PIP Inspection Gloves, Mens Hemmed, White, 1 Dozen (97-500H)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, Large (GL4504T)
- Magid Gloves & Hand Protection