M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots
Mfr # KEV18TS
Zoro # G7784378
Key Features
- ANSI/ISEA Cut Level 4
- Color Yellow
- Material Para-Aramid
- Thumbslot Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV18TS
- Zoro # G7784378
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Yellow |
Material | Para-Aramid |
Thumbslot | Yes |
Description
Magid M-GARD Machine Knit 100% Para-Aramid Cut Protection Arm Sleeves with Thumb Slot offer exceptional cut, puncture, abrasion, heat and flame resistance. Pound for pound, Para-Aramid is five times stronger than steel allowing these double-layered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F-1790-97 Testing Standards. M-GARD Para-Aramid Knit Sleeve may be washed with no loss of its protective properties and with minimal shrinkage. Each yellow seamless sleeve features an overcast edge to help prevent unraveling. M-GARD Para-Aramid fire resistant work sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working. Thumb slot on these sleeve styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity.
- •100% Para-Aramid machine knit, seamless, standard width, two-ply construction
- •Thumb slot
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- PROFLEX BY ERGODYNE 18" Lime Cut-Resistant Arm Sleeve Pair (7941-PR18)
- Magid Cut-Resistant Sleeves