Shop All Cut-Resistant Sleeves
Magid
M-GARD DX Technology DXS 13-Gauge Sleeve with Thumb Slot
Mfr # DXS22BST
Zoro # G7783696
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Color Orange
- Material Dx Technology
- Thumbslot Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # DXS22BST
- Zoro # G7783696
- Country of Origin China
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Orange |
Material | Dx Technology |
Thumbslot | Yes |
Description
The Magid M-GARD DXS Sleeves feature DX Technology- an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection. The result is an extremely comfortable, cut-resistant yarn that is 20% lighter in weight, non-irritating and cool to the touch.
- •New DX Technology uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause
- •DX Technology engineered yarn delivers extreme comfort that is 20% lighter than a traditional Hyperon of the same cut level
- •DX Technology feels cool to the touch which keeps the wearer cool and comfortable while working
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •Available in 18 and 22 lengths
- •Thumb slot keeps the sleeve from riding up while providing comfort and protection
- •Thin fiber knit palm reduces bulk when wearing gloves
- •High-visibility color enhances worker protection and ensures worker compliance
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-BA (669-C/36-EMO-BA)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (263334)
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSG)
- MAGID TerryMaster 100 Cotton Terrycloth Sleeves (SLWT-16)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 23In L, PR (S02KX01LG)
- Magid Cut-Resistant Sleeves