Shop All Cut-Resistant Sleeves
Magid
M-GARD DX Technology DXS 13-Gauge Sleeve – Cut Level A4
Mfr # DXS22BS
Zoro # G7783650
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Shrink Wrapped No
- Thumbslot No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # DXS22BS
- Zoro # G7783650
- Country of Origin China
- Category Cut-Resistant Sleeves
Details
Color | Orange |
Shrink Wrapped | No |
Thumbslot | No |
Description
The Magid M-GARD DXS Sleeves feature DX Technology- an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve higher levels of cut protection. The result is an extremely comfortable, cut-resistant yarn that is 20% lighter in weight, non-irritating and cool to the touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403095)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSGL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- Magid Abrasion & Cut Resistant Clothing