M-Gard Aramax Sleeve - Cut Level 3,
Mfr # AXBB18ST
Zoro # G2471468
Key Features
- Color Black
- Material Aramax
- ANSI/ISEA Cut Level 3
- Thumbslot Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AXBB18ST
- Zoro # G2471468
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Details
Color | Black |
Material | Aramax |
ANSI/ISEA Cut Level | 3 |
Thumbslot | Yes |
Description
Magid M-Gard Aramax Sleeves Are Manufactured Using Magid 'S Proprietary Aramax Yarn, A Unique, Engineered Blend Of High Performance Polyethylene (Hppe), Fiberglass And Synthetic Fibers. Constructed In A Lightweight Seamless Machine Knit Style, Aramax Sleeves Possess Ansi Cut Level 3 Cut Resistance With Excellent Abrasion Resistance, Making These Sleeves Ideal For Applications Requiring The Handling Of Objects With Sharp And Jagged Edges Such As Glass And Metal. Giving The Aramax Sleeves The Extra Edge On The Value Front Is Their Distinct, Dark Coloration Which Helps To Hide Dirt And Grime Reducing The Rate Of Disposal And Extending Wear. Offering Greater Protection, Enhanced Comfort, Longer Wear And Lower Pricing Compared With Styles Made From 100% Para-Aramid Or Hppe, Aramax Sleeves Are Sure To Become A Valuable Member Of Your Hand Protection Arsenal.,
- •Black, lightweight, 100% Aramax single-ply seamless machine knit sleeves provide the cut protection of a two-ply sleeve in the comfort-enhancing construction of a single ply and is the ideal solution for any application involving the handling of glass or metal
- •Manufactured using Magids proprietary Aramax Yarn, a unique, engineered blend of high performance polyethylene (HPPE), fiberglass and synthetic fibers that deliver unflinching cut and abrasion resistance, comfort and durability
- •Specially engineered to wick away moisture and to allow more air transfer, Aramax Sleeves stay cooler and breathe easier to provide superior comfort
- •Offers greater protection, enhanced comfort and longer wear compared with styles of similar weight made with 100% para-aramid or HPPE
- •Distinct, dark coloration helps to hide dirt and grime and reduces the rate of disposal extending wear
- •Washable fabric can be used over and over without compromising performance
- •ANSI Cut Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-120)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 150)
- LIFT SAFETY DAX Fiber Resin Cap Brim Orange (HDFC-18OG)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- MAGID MGARD AeroDex ADS 18 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS189STPR)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- Magid Cut-Resistant Sleeves