Shop All Coated Gloves
Magid
M Coated Kevlar 1000 Machine Knit Gloves, 12PK
Mfr # 96RJ-KEVRB
Zoro # G108108759
product price: $64.19
/pk 12, $5.35/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo (Fits XL)XL
- Color Yellow
- Glove Coating Coverage PVC
- ANSI/ISEA Cut Level 3
- Gauge 7; 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 96RJ-KEVRB
- Zoro # G108108759
- Country of Origin United States
- Category Coated Gloves
Dimensions
Size | Jumbo (Fits XL)XL |
Details
Item | Coated Gloves |
Color | Yellow |
Glove Coating Coverage | PVC |
ANSI/ISEA Cut Level | 3 |
Gauge | 7; 7 |
Material | Kevlar |
Description
The Magid 96RKEVRB Magid's Kevlar machine knit glove is an excellent choice for general hand protection Kevlar fiber is five times stronger than steel and gives this glove ANSI cut level 3 protection Magid's Kevlar machine knit glove is manufactured with 100 Kevlar This durable mediumweight glove features a blue M coating on both sides for improved grip and abrasion resistance and is finished with an overcast rubber band
- •Constructed from 100% Kevlar yarn that is five times stronger than steel
- •Blue "M" coating on both sides provides improved grip and abrasion resistance
- •Color-coded rubber band overcast for a secure fit
- •ANSI cut level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Support, Back, 2000SF, Md, Black (11283)
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591PXL)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-07)
- Magid Coated Gloves