Shop All Leather Palm Gloves
Magid
Leather Gloves, Blue, 12 PK
Mfr # T4650WL
Zoro # G507466429
product price: $250.99
/pk 12, $20.92/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Blue
- Disposable Glove Material Leather
- Disposable Glove Grade Regular
- Industry Type Full Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T4650WL
- Zoro # G507466429
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Item | Leather Gloves |
Color | Blue |
Disposable Glove Material | Leather |
Disposable Glove Grade | Regular |
Industry Type | Full Leather |
Description
The Magid T4650WL are gloves that offer excellent heat protection and durability These blue split full leather gloves feature a pearl split leather unlined gauntlet cuff that extends the protection past your hands, a full wool lining for an additional layer of heat protection, and a straight thumb providing a comfortable fit Inserting yet another layer of defense, these gloves are sewn with Kevlar for additional cut and heat resistance
- •Split full leather gloves provides excellent protection, durability and comfort
- •Pearl split leather unlined gauntlet cuffs extend the protection past your hands
- •Full wool lining delivers an extra layer of heat protection
- •Sewn with Kevlar for exceptional cut resistance and heat protection
- •14 3⁄4" length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear/Blue Anti-Scratch (VL210MB)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-65)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (UT2952XL)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XXL, 12PK (PGP40-XXL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- Magid Leather Palm Gloves