KROC KEV4327 ParaAramid Blend PU Palm Coated Gloves Cut Level 2, 12PK
Mfr # KEV4327-8
Zoro # G607463670
Key Features
- Size 8
- Color Yellow
- ANSI/ISEA Abrasion Level 5
- ANSI/ISEA Puncture Level 4
- Material Para-Aramid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV4327-8
- Zoro # G607463670
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Length | 9in |
Details
Item | Cut Resistant Gloves |
Color | Yellow |
ANSI/ISEA Abrasion Level | 5 |
ANSI/ISEA Puncture Level | 4 |
Material | Para-Aramid |
Grip Pattern | Palm Coat |
Coating Material | Polyurethane |
Gauge | 13 |
Description
The KROC KEV4327 work knit gloves take the superior performance of ROC gloves and add the strength of ParaAramid fiber, the stretch of LYCRA and the superior protection of polyurethane The KROC KEV4327 seamless gloves feature a grey polyurethane coating on a yellow, seamless blended ParaAramid and LYCRA machine knit shell Polyurethane coating on the palm and fingers provides excellent grip, dexterity, and ANSI Level 5 abrasion protection for precise and delicate operations This glove is made with ParaAramid fiber, which is five times stronger than steel, and offers exceptional ANSI Cut Level 2 protection and good puncture resistance Lycra gives these grip gloves a stretchable quality, making them form fitting and comfortable Where extreme operations call for high cut and abrasion resistance, the KROC KEV4327 is the ideal glove
- •ROC brand known for its superior performance in the field
- •Coated with polyurethane for great grip and precise performance
- •The strength of Para-Aramid and stretch of LYCRA
- •Knit wrist cuff
- •Not liquid proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, 2XL (CM2010)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641M)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 (GPD583-11)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XL (TRX775-XL)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-11)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, 12PK (T143)
- KLEENGUARD Cut Resist Gloves, M, Gray/Salt Pepper, PR (13824)
- Magid Cut-Resistant Gloves