Shop All Cut-Resistant Gloves
Magid
KROC KEV4316 ParaAramid Blend Nitrile Palm Coated Gloves Cut Level 2, 12PK
Mfr # KEV4316-8
Zoro # G307463802
product price: $83.99
/pk 12, $7.00/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Color Yellow
- ANSI/ISEA Abrasion Level 4
- Gauge 13
- Coating Finish Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV4316-8
- Zoro # G307463802
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Length | 8.5in |
Details
Item | Cut Resistant Gloves |
Color | Yellow |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 13 |
Coating Finish | Nitrile |
Grip Pattern | Palm Coat |
Material | Para-Aramid |
Description
The KROC KEV4316 are sturdy palm coated gloves that feature a rough, black nitrile coated palm on a yellow, seamless paraaramid and Lycra blended machine knit shell The nitrile coated palm channels away oils to ensure the tightest grip KEV4316 gloves feature a knit wrist cuff and are not liquid proof Paraaramid fiber is five times stronger than steel, and offers Cut Level 2 protection and puncture resistance while Lycra makes the glove stretchable, form fitting and comfortable These puncture resistant gloves are ideal for use in areas where cuts are a problem
- •Superior K-ROC brand
- •Para-aramid fiber five times stronger than steel
- •ANSI Cut Level 2
- •Nitrile coating channels away oils to ensure tightest grip
- •Knit wrist cuff
- •Not liquid proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- SECURIT Replacement Slotted Key Cabinet Tags, 1 5/8 x 1 1/2, White, PK20 (04983)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- MAGID DROC GPD467 Touchscreen Compatible Polyurethane Palm Coated Work Gloves Cut Level A4 (GPD467-5)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-10)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-7)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD4829)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-5)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-10)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- Magid Gloves & Hand Protection