KnitMaster Medium Weight 10gauge Knit Gloves, 12PK
Mfr # 13-681-KW
Zoro # G807467492
Key Features
- Color Natural
- Coating Coverage None
- Palm Construction Machine Knit
- Length 9.5in
- Glove Style Ambidextrous
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 13-681-KW
- Zoro # G807467492
- Country of Origin Philippines
- Category General Purpose Gloves
Dimensions
Length | 9.5in |
Details
Item | Machine Knit Gloves |
Color | Natural |
Coating Coverage | None |
Palm Construction | Machine Knit |
Glove Style | Ambidextrous |
Description
Long the industry standard, the KnitMaster 13681KW13680KW13680KWS working gloves are Magid's most popular highdensity machine knit glove These grip work gloves are designed to be longer lasting than a typical knit glove, and their knit wrist cuff adds improved comfort and fit The 13681KW industrial work gloves are completely seamless, and feature improved abrasion and cut resistance, as well as protection against grease and grime Excellent for comfort and dexterity, the 13681KW13680KW13680KWS cottonpolyester blended knit fabric stretches to the natural shape of the user's hand
- •Cotton/Polyester blend knit glove
- •Tight, high-density knit
- •Medium-weight, breathable fabric
- •Knit wrist for improved comfort
- •Seamless for a great fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- CHILL-ITS BY ERGODYNE Cooling Towel, Gray, 40-7/8inL x 9-3/4inW (6602MF)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- MAGID MultiMaster PVC Dotted Canvas Gloves, 12PK (T40P)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- MAGID TerryMaster PT930R LoopsOut Heavyweight Terrycloth Gloves, 12PK (PT930RBT)
- MAGID KnitMaster 13681KW Medium Weight 10gauge Knit Gloves, 12PK (13-680-KWS)
- MAGID MultiMaster Double Palm Canvas Gloves w Soft Gauntlet Cuff, 12PK (94SGNO)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7130E)
- Magid General Purpose Gloves