Shop All Lab and Clean Room Gloves
Magid
KnitMaster HalfFinger Machine Knit Nylon Gloves, 12PK
Mfr # 20NY-L
Zoro # G008108941
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Palm Construction Machine Knit
- Color White
- Glove Style Ambidextrous
- Gauge 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 20NY-L
- Zoro # G008108941
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Size | Large |
Details
Palm Construction | Machine Knit |
Color | White |
Glove Style | Ambidextrous |
Gauge | 10 |
Cuff | Continuous Knit Wrist |
Material | Nylon |
Coating Coverage | No Coating |
Item | Cleanroom Gloves |
Description
Magid's KnitMaster 20NY is a form fitting, 100 nylon, seamless machine knit glove perfect for generalpurpose use Excellent where lint is a problem, this glove features a longlasting, tight knit reversible style with a knit wrist that resists unraveling The 20NY has a halffinger cut for jobs that require utmost dexterity The KnitMaster series is great for paint departments and as liners for the electronic and computer industries
- •Machine knit nylon glove
- •Half-finger style for greater dexterity
- •Excellent in environments in which lint is a problem
- •Color-coded overedge to prevent unraveling in wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 11" Stair Tread 3'0" Black (511-BLA3)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING SM 100/BX (LGBL-S)
- Magid Lab and Clean Room Gloves