Shop All Lab and Clean Room Gloves
Magid
KnitMaster 5NY High Density Heavy Machine Knit Glove with Knit Wrist, 12PK
Mfr # 5NY-XS
Zoro # G108108971
product price: $14.79
/pk 12, $1.23/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Palm Construction Machine Knit
- Cuff Continuous Knit Wrist
- Glove Style Ambidextrous
- Coating Coverage No Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 5NY-XS
- Zoro # G108108971
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Size | XS |
Details
Palm Construction | Machine Knit |
Cuff | Continuous Knit Wrist |
Glove Style | Ambidextrous |
Coating Coverage | No Coating |
Color | White |
Gauge | 10 |
Material | Nylon |
Item | Cleanroom Gloves |
Description
Magid KnitMaster 5NY high density gloves are a heavy machine knit glove with a seamless design They are constructed from 100 stretch nylon, providing the ultimate in flexibility and formfitting comfort The 5NY contain a white overedge and are finished with a 2'' knit wrist for a secure fit
- •100% stretch nylon construction for fit, flexibility
- •No seams to fail or compromise sizing
- •Color-coded overedge for easy sorting
- •2 knit wrist for a secure fit
- •9 long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Small, Beige, 450-3S (450-3S)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- TAPE LOGIC Tape Logic® Number Labels, "13", 1" Circle, Fluorescent Pink, 500/Roll (DL6765)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, M, 4 mil, PK100 (CE412W/M)
- Magid Gloves & Hand Protection