Shop All Lab and Clean Room Gloves
Magid
KnitMaster 30NY 8 Lightweight Machine Knit Nylon Gloves, S, 12PK
Mfr # 30NY-S
Zoro # G907467309
product price: $16.89
/pk 12, $1.41/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5in
- Material Nylon
- Size Small
- Gauge 10
- Coating Coverage No Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 30NY-S
- Zoro # G907467309
- Country of Origin Philippines
- Category Lab and Clean Room Gloves
Dimensions
Length | 7.5in |
Size | Small |
Size- Alpha | S |
Details
Material | Nylon |
Gauge | 10 |
Coating Coverage | No Coating |
Cuff | Continuous Knit Wrist |
Palm Construction | Machine Knit |
Item | Cleanroom Gloves |
Color | White |
Glove Style | Ambidextrous |
Description
The Magid KnitMaster 30NY is a highly useful, form fitting, 100 nylon seamless machine knit glove The 30NY features a reversible pattern for longer wear and a comfortable knit wrist for a secure fit Excellent where lint is a problem, this glove has a high density knit for less snag and penetration The 30NY is a great glove for paint departments and is also useful as a liner for the electronic and computer industry
- •Lightweight 100% stretch nylon design
- •Seamless machine knit glove
- •Reversible pattern and knit wrists add longevity
- •Color-coded overedge to prevent unraveling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- MASTER LOCK Master Lock Personal Safety Lockout Kit, Electrical Focus, Keyed Alike, 1457E410KA (1457E410KA)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- Magid Gloves & Hand Protection