Shop All Faceshields and Visors
Magid
Kids AntiFog Face Shield With Padding And Elastic Headband 5Box
Mfr # KFS004
Zoro # G308079323
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyethylene Terephthalate (Pet)Polyethylene Terephthalate (PET)
- Fits Hat Size Kids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KFS004
- Zoro # G308079323
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Fits Hat Size | Kids |
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polyethylene Terephthalate (Pet)Polyethylene Terephthalate (PET) |
Description
The MAGID KFS004 is a clear antifog Polyethylene Terephthalate PET kids face shield with Soft Sponge Padding The faceshield includes an elastic band that fits around your child's head, keeping it securely fastened for hours of reliable splash protection These reusable face shields should be cleaned and disinfected after each use
- •This clear anti-fog face shield can help protect your childs face from liquid splashes. For clear visibility, please peel off the protective films from the front and back before use. The protective films are for added protection during transit
- •There is a pre-attached elastic band, which removes the need for bulky headgear. There is also a pre-attached soft sponge padding, providing a soft cushion for your childs forehead
- •This shield is not intended for medical use, and not proven to reduce the transmission of disease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BLUE DOLPHIN Paint Tape Ext1.88X54.6Y (TP EXT R 0200)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- MAGID Ratchet Headgear for 12 or 155 Faceshields (C24123711MAGID LOGO)
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- MSA SAFETY Fire and Rescue Visor, Tuffshield, Clr, 4in (10071006)
- MSA SAFETY Fire and Rescue Visor, Defender, Clr, 3in (10077117)
- MCR SAFETY Glasses, 103 Headgear + 181560 PC Shield Boxed, 16PK (103560)
- HONEYWELL UVEX Clear, Antifog/Hardcoat Polycarbonate Vis (UVXS8555)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (6750CL)
- Magid Faceshields and Visors