Shop All Hand and Finger Guards
Magid
KevlarLeather Hand Pad
Mfr # 4KEV-2
Zoro # G707469626
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar/Leather
- Size 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 4KEV-2
- Zoro # G707469626
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | 11 |
Details
Material | Kevlar/Leather |
Item | Leather Gloves |
Description
Magid's 4KEV2 takes the cut and heatresistant power of Kevlar and combines it with the toughness and versatility of leather to create a premium heatresistant hand pad This style is constructed of two thick layers of sturdy woven Kevlar and two layers of tough pearl split leather The doublelayers of Kevlar provide cut, puncture and flame resistance as well as excellent insulation against heat The 4KEV2 comes with a leather strap at the wrist for a more secure fit
- •Double layer of woven Kevlar provides excellent cut, heat resistance
- •Double layer of pearl split leather provides toughness, versatility
- •Leather strap for improved fit, protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 090)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- VALEO Anti-Vibration Glove, Black/Gray, XL, PR (V430-XL-VI4872XL)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- MAGID Aluminized Kevlar and Fiberglass Hand Pad (ALKVWL)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- KAREWEAR Finger Guards, Split Leather, L, PK10 (TX 7009 PK L)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- Magid Hand and Finger Guards