Kevlar String Knit Gloves, 12PK
Mfr # 13651-KEV-KW
Zoro # G807467331
Key Features
- Size Men's (Fits Large)
- Color Yellow
- Gauge 13
- Material Kevlar
- Coating Coverage None
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 13651-KEV-KW
- Zoro # G807467331
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Length | 9.5in |
Details
Item | Machine Knit Gloves |
Color | Yellow |
Gauge | 13 |
Material | Kevlar |
Coating Coverage | None |
Description
The Magid 13651KEVKW 100 Kevlar string knit gloves offer great cut resistance and heat protection These gloves are ambidextrous, allowing you the ability to interchange the gloves and evenly distribute the use and abuse on glove endures This feature ensures that the gloves last longer Also enhancing the gloves' longevity is the white overcast band which prevents the glove from unraveling The colorcoded overcast band makes it easy to pair together when sorting laundry, guaranteeing the proper sizes stay together The lightweight Magid 13651KEVKW gloves offer great hand protection for everyday use
- •100% Kevlar provides cut resistance and heat protection
- •Knit wrist
- •Overcast band keeps glove from unraveling and offers durability
- •Ambidextrous allows the gloves to be interchangeable between hands – increasing glove longevity
- •Launderable
- •Color coded overcast band allows for easy pairing when washed
- •Cut level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 3XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39221)
- CONDOR Full Body Harness, XL/2XL, Polyester (35KU88)
- MILWAUKEE TOOL Goatskin Leather Gloves - M (48-73-0011)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-7)
- MAGID TerryMaster Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944R)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-11)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-11)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540M)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A8, PR (28-0910B/9L)
- Magid Cut-Resistant Gloves