Shop All Cut-Resistant Sleeves
Magid
Kevlar Knit Glove with Attached Kevlar Sleeve, 12PK
Mfr # 93KEV14KW
Zoro # G108108933
product price: $176.99
/pk 12, $14.75/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar
- Coating Coverage No Coating
- Size Men's (Fits Large)Mens (Fits Large)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 93KEV14KW
- Zoro # G108108933
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Men's (Fits Large)Mens (Fits Large) |
Details
Material | Kevlar |
Item | Gloves |
Coating Coverage | No Coating |
Description
A 100 Kevlar seamless machine knit glove, the 93KEV14KW provides excellent cutresistant hand protection This style has a 14 attached Kevlar sleeve for cut resistance Kevlar fiber is five times stronger than steel and gives this glove excellent cut protection, as well as good puncture and flame resistance The 93KEV14KW is a strong, cutresistant mediumweight glove that excels in any industry
- •Medium-weight
- •100% Kevlar knit
- •Attached 14" Kevlar sleeve
- •Provides excellent cut protection and is flame resistance
- •Excels in any industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Reusable Hard Hat Sweatband (3986)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010CU)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- Magid Workwear and Protective Clothing