Shop All Heat Resistant Gloves
Magid
Kevlar High Heat Mitts
Mfr # GP1414WL
Zoro # G307469507
product price: $87.29
/pr
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 14
- Material Kevlar
- Lining Wool
- Back Material Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # GP1414WL
- Zoro # G307469507
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | 14 |
Details
Item | Weld/Heat Gloves |
Material | Kevlar |
Lining | Wool |
Back Material | Two Piece |
Description
The Magid GP1414WL Kevlar mitt overs the protection you need in heavy heat applications Featuring 100 Kevlar material and a wool lining, this glove offers superior heat protection making it the ideal glove for applications such as glass and sheet metal manufacturing and handling This mitt is reversible making it last longer before having to replace it The sewn thumb allows for an easy and off fit that's comfortable too The mitt measures 14
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- TALONGRIP Talongrip 100mm (33054)
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- MAGID Heater Beater 198KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198BT-LAD)
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- Magid Gloves & Hand Protection