Shop All Coated Gloves
Magid
K-Roc Kev8627 Para-Aramid Pu Palm Coated Gloves - Cut Level 4, 7, 12PK
Mfr # KEV8627-7
Zoro # G809980609
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # KEV8627-7
- Zoro # G809980609
- Country of Origin Switzerland
- Category Coated Gloves
Description
The K-Roc Kev8627 Provides Superior Cut And Flame Resistance. This Sturdy Glove Features A Grey Polyurethane Coated Palm On A Yellow, Seamless Machine Knit Shell Made With An Aramid, Steel, And Lycra Blend. The Shell Combination Provides The Optimal Benefits Of Aramid And Steel For Strength, And Lycra For Stretch And Comfort. Its Polyurethane Coated Palm Channels Away Oils To Ensure The Tightest Grip. The Glove Features A Knit Wrist Cuff And Is Not Liquid Proof. Aramid And Steel Blend Fiber Is Five Times Stronger Than Steel, And Provides This Glove Exceptional Cut Level 4 Protection And Puncture Resistance, While Lycra Makes The Glove Stretchable, Form Fitting And Comfortable.,7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, L (V1210260U-L)
- ALLEGRO INDUSTRIES Ambient Air Pump, 0 to 10 psi, 5.5 AC (9806 OBAC)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID Greyt Shadow GripG843CP Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843P)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-10)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- Magid Coated Gloves