Shop All Coated Gloves
Magid
K-Roc Kev8616 Para-Aramid Nitrile Palm Coated Knit Gloves-Cut Lev 4, 12, 12PK
Mfr # KEV8616-12
Zoro # G709980556
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV8616-12
- Zoro # G709980556
- Country of Origin Switzerland
- Category Coated Gloves
Description
The K-Roc Kev8616 Provides Superior Cut And Flame Resistance. This Sturdy Glove Features A Rough, Black Nitrile Coated Palm On A Yellow, Seamless Machine Knit Shell Made With A Aramid, Steel, And Lycra Blend. The Shell Combination Provides The Optimal Benefits Of Aramid And Steel Blend For Strength, And Lycra For Stretch And Comfort. Its Nitrile Coated Palm Channels Away Oils To Ensure The Tightest Grip. The Glove Features A Knit Wrist Cuff And Is Not Liquid Proof. Aramid And Steel Blend Fiber Is Five Times Stronger Than Steel, And Provides This Glove Exceptional Cut Level 4 Protection. The Lycra Makes The Glove Stretchable, Form Fitting And Comfortable.,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size L, PR (378CXGOB-L)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- MUSTANG SURVIVAL Life Vest, Red/Black, 3XL (MV462602-123-XXXL-216)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 7 (BP169-7)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size L, 12PK (GL503L)
- Magid Gloves & Hand Protection