Shop All Cut-Resistant Gloves
Magid
K-Roc Cut-Resistant Knit Gloves Made W/Rekevlar 500, 9, 12PK
Mfr # SWKEV4327-9
Zoro # G509981104
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SWKEV4327-9
- Zoro # G509981104
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
The K-Roc Swkev4327 Work Knit Gloves Take The Superior Performance Of Roc Gloves And Add The Strength Of Kevlar, The Stretch Of Lycra And The Superior Protection Of Polyurethane. The K-Roc Swkev4327 Seamless Gloves Feature A Grey Polyurethane Coating On A Yellow, Seamless Blended Kevlar And Lycra Machine Knit Shell. Polyurethane Coating On The Palm And Fingers Provides Excellent Grip, Abrasion Resistance And Dexterity For Precise And Delicate Operations. This Glove Is Made With Kevlar Fiber, Which Is Five Times Stronger Than Steel, And Offers Exceptional Ansi Cut Level 2 Protection And Good Puncture Resistance. Lycra Gives These Grip Gloves A Stretchable Quality, Making Them Form Fitting And Comfortable. Where Extreme Operations Call For High Cut And Abrasion Resistance, The K-Roc Swkev4327 Is The Ideal Glove.,9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- GLOWEAR BY ERGODYNE Hi-Vis Lime-Blank Reflective Snapback Hat (8933)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 ShrinkWrapped (SWGPD583-8)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-12)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- MAGID TerryMaster Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944R)
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-10)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D324/XL)
- Magid Cut-Resistant Gloves