Shop All General Purpose Gloves
Magid
JerseyMaster T92 8 oz Clute Pattern Jersey Gloves, 12PK
Mfr # T92C
Zoro # G907467064
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Palm Construction Cut N Sew
- Glove Style Hand Specific
- Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T92C
- Zoro # G907467064
- Country of Origin China
- Category General Purpose Gloves
Details
Item | Textile Gloves |
Color | Brown |
Palm Construction | Cut N Sew |
Glove Style | Hand Specific |
Coating Coverage | None |
Description
The Magid JerseyMaster T92 series of bown jersey textile work gloves are great generalpurpose gloves that stretch to provide an excellent fit The gloves are made with 8 oz cottonpolyester blend fabric, clute pattern with a knit wrist to suit a variety of workplace applications with comfort and dexterity
- •8 oz. cotton/polyester blend fabric stretches to provide an excellent fit
- •Soft knit wrist cuff for added fit and comfort
- •Clute pattern
- •Brown color hides dirt and grime, extending the service life of the glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- MAGID MultiMaster 10 oz Ribbed Cotton Canvas Gloves, 12PK (T603)
- MAGID MultiMaster 18 oz Double Palm Gloves with Band Top Cuff, 12PK (64BT)
- MAGID Pearl Split All Leather Gloves with Orange Vinyl Cuff, VEL, 12PK (37010-VEL)
- MAGID JerseyMaster 92N 9 oz Clute Pattern Jersey Gloves, 12PK (92CN)
- MAGID KnitMaster White Standard Weight Machine Knit Gloves, 12PK (T193C)
- MAGID MultiMaster T92P PVC Dotted Jersey Gloves, 12PK (T92CP)
- MCR SAFETY Blaze Orange Blaze Knit Wrist, PK12 (8800B)
- Magid Gloves & Hand Protection