Shop All Flame Resistant & Arc Flash Pants
Magid
JD14DH DualHazard 14 oz RelaxedFit 5 Pocket Jeans
Mfr # JD14DH50X34
Zoro # G808112339
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant Denim100% CottonFlame Resistant Denim
- Inseam 34in
- Fabric Weight 14 oz.
- Color Denim
- Fits Waist Size 50in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # JD14DH50X34
- Zoro # G808112339
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54" x 34" |
Fits Waist Size | 50in |
Details
Item | Arc Clothing |
Material | Flame Resistant Denim100% CottonFlame Resistant Denim |
Inseam | 34in |
Fabric Weight | 14 oz. |
Color | Denim |
Pockets | Yes |
Description
For jobs that require protection from electric arc events or where ignition risks are present, Magid arcrated relaxed fit 5 pocket jeans deliver NFPA 2112 and NFPA 70E CAT 2 protection with exceptional comfort, durability and the best overall value
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT 2 compliant for protection from arc flash with an arc rating of 15.7 cal/cm2 (ATPV)
- •14 oz. 100% flame-resistant cotton fabric protects for the life of the garment
- •Blue denim color with enzyme wash for broken-in softness
- •Modern relaxed-fit 5 pocket style
- •Waist sizes 30" to 52", Inseams 30" to 36" (even sizes only)
- •Machine washable and commercial industrial laundry friendly; will retain flame resistance even after multiple commercial wash cycles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (11-920)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- BRADY Lockout Padlock, Nylon, Grn, Rectangle, PK6 (NYL-GRN-38PL-KD6PK)
- ANSELL Coverall, L, Red, Polyester (66-667)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MCR SAFETY FR Pants, Tan, 36/36 (PT2T3636)
- Magid Arc Flash and Flame Resistant Clothing